Dottie FF50 Floor Flange, Size: 1/2", Material/Finish: Malleable Iron/Zinc

  • Mfr/Brand Name:

    Dottie
  • Mfr Number:

    FF50
  • Rexel Part Number:

    605446
  • UPC:

    78100260350

Floor Flange, Size: 1/2 Inch, Material/Finish: Malleable Iron/Zinc

$ 371.51 / C
C = PER 100

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Dottie

Mfr Part # FF50

Rexel Part # 605446

UPC 78100260350

UNSPSC 39121311

Diameter 1/2 in

Material Iron

Type Floor Flange

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch