Allen-Bradley 1492-LS2-3 Terminal Block, 10A, 5 - 30V, AC/DC, Plug-In, Sensor, Gray, 1.5mm

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    1492-LS2-3
  • Rexel Part Number:

    16557
  • UPC:

    66207305626

Terminal Block, 10 Amp, 5 - 30 Volt AC/DC, 3 Conductor, Sensor Block Base, for Plug-in Distribution Blocks, Gray, (Without LED), A Combination of Two Distribution Blocks, Must be Used with Each Base, 26 - 14 AWG, 1.5 mm, 50 in a Package

$ 2.54 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 1492-LS2-3

Rexel Part # 16557

UPC 66207305626

UNSPSC 39121410

Amps 10

Color Gray

Family / Style 1492

Mounting DIN Rail

Range 26 - 14 AWG

Type Terminal Block

Volts AC 300

Volts AC Range 5 - 30

Volts DC 300

Volts DC Range 5 - 30

Place your Will Call order by clicking the cart button next to the appropriate Branch