Allen-Bradley 1492-WTS3LP Terminal Block, 3 Circuit Sensor, 2.5mm, Red LED, PNP Device, Gray

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    1492-WTS3LP
  • Rexel Part Number:

    196328
  • UPC:

    66246808764

Terminal Block, 3 Circuit Sensor, 2.5 Millimeter, Red LED for PNP Device, Gray

$ 18.90 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 1492-WTS3LP

Rexel Part # 196328

UPC 66246808764

UNSPSC 39121410

Amps 10

Color Gray

Family / Style 1492

Mounting Snap-On

Range 24 - 12 AWG

Type Terminal Block

Volts AC 300

Volts DC 300

Place your Will Call order by clicking the cart button next to the appropriate Branch