Wago 280-580 Terminal Block, Sensor, Gray, 4 Conductor, 20A, 400V AC/DC, 5mm

  • Mfr/Brand Name:

    Wago
  • Mfr Number:

    280-580
  • Rexel Part Number:

    270905
  • UPC:

    04491863725

Terminal Block, Sensor, Gray, 4 Conductor Sensor, 20 Amp, 400 Volt AC/DC, 5 mm, #280-580, 50 per Package

$ 12.19 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Wago

Mfr Part # 280-580

Rexel Part # 270905

UPC 04491863725

UNSPSC 39121410

Amps 20

Color Gray

Conductors 4

Family / Style 280

Mounting DIN Rail

Size 5 mm

Type Terminal Block

Volts AC 400

Volts DC 400

Place your Will Call order by clicking the cart button next to the appropriate Branch