Baldor VM2334T Motor, General Purpose, 3PH, 20HP, 1800RPM, 230/460VAC, TEFC, 4P

  • Mfr/Brand Name:

    Baldor
  • Mfr Number:

    VM2334T
  • Rexel Part Number:

    606529
  • UPC:

    781568110072

Motor, General Purpose, 3-Phase, 20 Horse Power, 1800 RPM, 230/460 Volt AC, TEFC, 4-Pole

$ 1,963.78 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Baldor

Mfr Part # VM2334T

Rexel Part # 606529

UPC 781568110072

UNSPSC 26101112

Family / Style VM

Horsepower 20

Mounting C Frame

Phase 3

Poles 4

Range 1800 RPM

Type Motor

Volts AC 230/460

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch