GE M9423 Motor, Extra Severe Duty, 5HP, 1800RPM, 460VAC, 184T Frame

  • Mfr/Brand Name:

    GE
  • Mfr Number:

    M9423
  • Rexel Part Number:

    249883
  • UPC:

Motor, Extra Severe Duty, 5 Horse Power, 1800 RPM, 460 Volt AC, 184T Frame

$ 747.02 / EA
EA = EACH

    This item requires special handling.

Qty EA

Multiple 1

Mfr / Brand GE

Mfr Part # M9423

Rexel Part # 249883

UPC

UNSPSC 31162800

Family / Style Ultra 841

Horsepower 5

Mounting 184T Frame

Phase 3

Type Motor

Volts AC 460

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch