Leeson 192209 MOTOR, 3HP, 3600RPM, 2.2KW, 230/460VAC, 3PH

  • Mfr/Brand Name:

    Leeson
  • Mfr Number:

    192209
  • Rexel Part Number:

    299346
  • UPC:

MOTOR, 3 HP, 3600 RPM, 2.2 KW, 230/460 Volt AC, 3-Phase, Leeson Blue

$ 713.92 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Leeson

Mfr Part # 192209

Rexel Part # 299346

UPC

UNSPSC 26101100

Color Leeson Blue

Family / Style AC Motor

Horsepower 3

Phase 3

Product Weight 40 lb

Range 3600 rpm

Type Motor

Volts AC 230/460

Wattage 2.2 kW

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch