Marathon Motors 5K46HN4470X Motor, 208-230/460VAC, 1/2HP, 1800RPM, 56C Frame, FLA 2.3-2.2/1.1

  • Mfr/Brand Name:

    Marathon Motors
  • Mfr Number:

    5K46HN4470X
  • Rexel Part Number:

    644525
  • UPC:

Motor, 208 - 230/460 Volt AC, 1/2 Horse Power, 1800 RPM, 56C Frame, 3-Phase, FLA 2.3 - 2.2 / 1.1

$ 106.47 / EA
EA = EACH

    This item requires special handling.

Qty EA

Multiple 1

Mfr / Brand Marathon Motors

Mfr Part # 5K46HN4470X

Rexel Part # 644525

UPC

UNSPSC 26101101

Amps Range 2.3

Family / Style 56C

Horsepower 1/2

Mounting Rigid

Phase 3

Product Weight 22 lb

Type Motor

Volts AC 208

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch