Marathon Motors 5K49MN4469X Motor, 208-230/460VAC, 1HP, 1800RPM, 56 Frame, FLA 3.6-3.8/1.9

  • Mfr/Brand Name:

    Marathon Motors
  • Mfr Number:

    5K49MN4469X
  • Rexel Part Number:

    644527
  • UPC:

Motor, 208 - 230/460 Volt AC, 1 Horse Power, 1800 RPM, 56 Frame, 3-Phase, FLA 3.6 - 3.8 / 1.9

$ 133.89 / EA
EA = EACH

    This item requires special handling.

Qty EA

Multiple 1

Mfr / Brand Marathon Motors

Mfr Part # 5K49MN4469X

Rexel Part # 644527

UPC

UNSPSC 26101101

Amps Range 3.6

Family / Style 56

Horsepower 1

Mounting Rigid

Phase 3

Product Weight 27 lb

Type Motor

Volts AC 208

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch