Marathon Motors 5K49NN4472X Motor, 208-230/460VAC, 2HP, 1800RPM, 56 Frame, FLA 6.0-5.6/2.8

  • Mfr/Brand Name:

    Marathon Motors
  • Mfr Number:

    5K49NN4472X
  • Rexel Part Number:

    644528
  • UPC:

Motor, 208 - 230/460 Volt AC, 2 Horse Power, 1800 RPM, 56 Frame, 3-Phase, FLA 6.0 - 5.6 / 2.8

$ 167.21 / EA
EA = EACH

    This item requires special handling.

Qty EA

Multiple 1

Mfr / Brand Marathon Motors

Mfr Part # 5K49NN4472X

Rexel Part # 644528

UPC

UNSPSC 26101101

Amps Range 6.0

Family / Style 56

Horsepower 2

Mounting Footless

Phase 3

Product Weight 29 lb

Type Motor

Volts AC 208

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch