OZ Gedney 4-50 Rigid Three-Piece Coupling, 1/2", Threaded, Malleable

  • Mfr/Brand Name:

    OZ Gedney
  • Mfr Number:

    4-50
  • Rexel Part Number:

    199703
  • UPC:

    783126612455

Features: Concrete Tight, Application: Rigid Conduit, Imc, Standard: Ul 514b, Csa C22.2, Fed Spec./cid: A-a-50553, Ansi/NEMA: Fb-1, Trade Size: 0.5in, Outside Diameter: 1.4375in, Length: 1.375in,material: Malleable Iron

$ 6.72 / EA
EA = EACH

    This item requires special handling.

Qty EA

Multiple 1

Mfr / Brand OZ Gedney

Mfr Part # 4-50

Rexel Part # 199703

UPC 783126612455

UNSPSC 39131707

Diameter 1/2 in

Material Malleable Iron

Type 3-Piece Coupling

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch