OZ Gedney 4-100 Rigid Three-Piece Coupling, 1", Threaded, Malleable

  • Mfr/Brand Name:

    OZ Gedney
  • Mfr Number:

    4-100
  • Rexel Part Number:

    13840
  • UPC:

    783126612554

Features: Concrete Tight, Application: Rigid Conduit, Imc, Standard: Ul 514b, Csa C22.2, Fed Spec./cid: A-a-50553, Ansi/NEMA: Fb-1, Trade Size: 1in, Outside Diameter: 1.9375in, Length: 1.8125in,material: Malleable Iron

$ 16.28 / EA
EA = EACH

    This item requires special handling.

Qty EA

Multiple 1

Mfr / Brand OZ Gedney

Mfr Part # 4-100

Rexel Part # 13840

UPC 783126612554

UNSPSC 39131707

Diameter 1 in

Material Malleable Iron

Type 3-Piece Coupling

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch