OZ Gedney 4-200 Rigid Three-Piece Coupling, 2", Threaded, Malleable

  • Mfr/Brand Name:

    OZ Gedney
  • Mfr Number:

    4-200
  • Rexel Part Number:

    12966
  • UPC:

    783126612707

Features: Concrete Tight, Application: Rigid Conduit, Imc, Standard: Ul 514b, Csa C22.2, Fed Spec./cid: A-a-50553, Ansi/NEMA: Fb-1, Trade Size: 2in, Outside Diameter: 3.375in, Length: 2.4375in,material: Malleable Iron

$ 83.69 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand OZ Gedney

Mfr Part # 4-200

Rexel Part # 12966

UPC 783126612707

UNSPSC 39131707

Diameter 2 in

Material Malleable Iron

Type 3-Piece Coupling

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch