OZ Gedney 4-350 3-1/2 In 3 Pc Cond Cplg

  • Mfr/Brand Name:

    OZ Gedney
  • Mfr Number:

    4-350
  • Rexel Part Number:

    230954
  • UPC:

    783126612851

Features: Concrete Tight, Application: Rigid Conduit, Imc, Standard: Ul 514b, Csa C22.2, Fed Spec./cid: A-a-50553, Ansi/NEMA: Fb-1, Trade Size: 3.5in, Outside Diameter: 5.125in, Length: 3.5in,material: Malleable Iron

$ 474.89 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand OZ Gedney

Mfr Part # 4-350

Rexel Part # 230954

UPC 783126612851

UNSPSC 39131707

Diameter 3 1/2 in

Material Malleable Iron

Type 3-Piece Coupling

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch