Arlington DVFRC Recessed Indoor InBox Cover

  • Mfr/Brand Name:

    Arlington
  • Mfr Number:

    DVFRC
  • Rexel Part Number:

    118492
  • UPC:

    018997143372

2-Gang, Blank Cover - White. Used with DVFR1W,DVFR2W,TVBS505,TVBU505,TVBU505BL,TVBR505K.

$ 371.31 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Arlington

Mfr Part # DVFRC

Rexel Part # 118492

UPC 018997143372

UNSPSC 39121321

Color White

Gangs 2

Material Non-Metallic

Mounting Device

Product Height 6.698 in

Product Width 6.012 in

Type Through-The-Wall

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch