Arlington F101F Switch Box, 1-Device, 3-1/2" Deep, Non-Metallic

  • Mfr/Brand Name:

    Arlington
  • Mfr Number:

    F101F
  • Rexel Part Number:

    200445
  • UPC:

    018997125200

Switch Box, 1-Device, 3-1/2 Inch Deep, Cubic Inches: 22.0, Mounts Directly to Steel or Wood Stud, Non-Metallic

$ 415.83 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Arlington

Mfr Part # F101F

Rexel Part # 200445

UPC 018997125200

UNSPSC 39121322

Cubic Inches 22 in

Gangs 1

Material Non-Metallic

Mounting Device

Product Depth 3 1/2 in

Type Switch Box

Place your Will Call order by clicking the cart button next to the appropriate Branch