Arlington F102F Switch Box, 2-Device, 3-1/2" Deep, Non-Metallic

  • Mfr/Brand Name:

    Arlington
  • Mfr Number:

    F102F
  • Rexel Part Number:

    382692
  • UPC:

    018997069009

Switch Box, 2-Device, 3-1/2 Inch Deep, Cubic Inches: 42.0, Mounts Directly to Steel or Wood Stud, Non-Metallic

$ 755.00 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Arlington

Mfr Part # F102F

Rexel Part # 382692

UPC 018997069009

UNSPSC 39121308

Cubic Inches 42 in

Gangs 2

Material Non-Metallic

Mounting Device

Type Switch Box

Place your Will Call order by clicking the cart button next to the appropriate Branch