Arlington F103F Switch Box, 3-Device, 3-1/2" Deep, Non-Metallic

  • Mfr/Brand Name:

    Arlington
  • Mfr Number:

    F103F
  • Rexel Part Number:

    382693
  • UPC:

    018997069016

Switch Box, 3-Device, 3-1/2 Inch Deep, Cubic Inches: 59.0, Mounts Directly to Steel or Wood Stud, Non-Metallic

$ 889.00 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Arlington

Mfr Part # F103F

Rexel Part # 382693

UPC 018997069016

UNSPSC 39121308

Cubic Inches 59 in

Gangs 3

Material Non-Metallic

Mounting Device

Type Switch Box

Place your Will Call order by clicking the cart button next to the appropriate Branch