Arlington F104F Switch Box, 4-Device, 3-1/2" Deep, Non-Metallic

  • Mfr/Brand Name:

    Arlington
  • Mfr Number:

    F104F
  • Rexel Part Number:

    382695
  • UPC:

    01899706902

Switch Box, 4-Device, 3-1/2 Inch Deep, Cubic Inches: 81.0, Mounts Directly to Steel or Wood Stud, Non-Metallic

$ 1,205.74 / C
C = PER 100

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Arlington

Mfr Part # F104F

Rexel Part # 382695

UPC 01899706902

UNSPSC 39121308

Cubic Inches 81 in

Gangs 4

Material Non-Metallic

Mounting Device

Type Switch Box

Place your Will Call order by clicking the cart button next to the appropriate Branch