Arlington FTW1 Switch Box, 1-Gang, Non-Metallic

  • Mfr/Brand Name:

    Arlington
  • Mfr Number:

    FTW1
  • Rexel Part Number:

    11471
  • UPC:

    018997401885

Switch/Outlet Box, 1-Gang, Cubic Inches: 25.9, Nail-On, Through-The-Wall, Non-Metallic

$ 222.14 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Arlington

Mfr Part # FTW1

Rexel Part # 11471

UPC 018997401885

UNSPSC 39121308

Color White

Gangs 1

Material Non-Metallic

Mounting Nail-On

Product Height 2.055 in

Product Width 2.488 in

Type Through-The-Wall

Place your Will Call order by clicking the cart button next to the appropriate Branch