Allen-Bradley 42CA-R1MPA1-D4 Sensor, Photoelectric, Transmitted Beam, 18mm, 10 - 30VDC, 25 mA

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    42CA-R1MPA1-D4
  • Rexel Part Number:

    15295
  • UPC:

    61259852858

Sensor, Photoelectric, Transmitted Beam, 18 mm, 10 - 30 Volt DC, 25 mA, 4 Pin, DC Micro Connector

$ 50.71 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 42CA-R1MPA1-D4

Rexel Part # 15295

UPC 61259852858

UNSPSC 39121528

Amps 25 mA

Family / Style 42CA

Size 18 mm

Type Sensor

Volts DC Range 10

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch