Allen-Bradley 42EF-R9JBB-F4 Sensor, Photoelectric, Transmitted Beam, RightSight

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    42EF-R9JBB-F4
  • Rexel Part Number:

    94010
  • UPC:

    61132058971

Sensor, Photoelectric, RightSight, Transmitted Beam, 10.8 - 30 Volt DC, 35 mA, Infrared, Light Source, 20 meter Sensing Distance, Light Operate, 4 Pin DC Micro

$ 64.61 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 42EF-R9JBB-F4

Rexel Part # 94010

UPC 61132058971

UNSPSC 39121528

Amps 35 mA

Family / Style RightSight

Range 20 meter

Size 18 mm

Type Sensor

Volts DC Range 10.8

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch