Allen-Bradley 42GRR-9001 Sensor, Photoelectric, Transmitted Beam, 70 - 264V AC/DC

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    42GRR-9001
  • Rexel Part Number:

    42929
  • UPC:

    66246809340

Sensor, Photoelectric, Transmitted Beam, 70 - 264 Volt AC/DC, Infrared, 2 meter, 300 Volt Cable

$ 111.34 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 42GRR-9001

Rexel Part # 42929

UPC 66246809340

UNSPSC 39121528

Family / Style 9000

Length 2 m

Type Sensor

Volts AC Range 70 - 264

Volts DC Range 70 - 264

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch