Square D XUK5ARCNL2 Photoelectric Sensor, 24-240V AC/DC, 2m Cable, 50mmx50mm Compact

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    XUK5ARCNL2
  • Rexel Part Number:

    76130
  • UPC:

    78590153102

Photoelectric Sensor, Infrared Diffuse, 24 - 240 Volt AC/DC, 2 m Cable, 1 m Sensing Distance, 50 mm x 50 mm Compact, Plastic Housing

$ 92.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # XUK5ARCNL2

Rexel Part # 76130

UPC 78590153102

UNSPSC 39121528

Family / Style XUK

Material Plastic

Mounting Panel

Product Height 50 mm

Product Width 50 mm

Range 1 m

Type Photoelectric Sensor

Volts AC Range 24

Volts DC Range 24

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch