Square D XUK9ARCNL2 Photoelectric Sensor, Polarized Reflex, 24-240V AC/DC, 2m Cable

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    XUK9ARCNL2
  • Rexel Part Number:

    142551
  • UPC:

    78590148977

Photoelectric Sensor, Polarized Reflex, 24 - 240 Volt AC/DC, 2 meter Cable, Relay Output

$ 101.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # XUK9ARCNL2

Rexel Part # 142551

UPC 78590148977

UNSPSC 39121528

Family / Style XUK

Length 2 m

Mounting Panel

Type Photoelectric Sensor

Volts AC Range 24

Volts DC Range 24

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch