Square D XUX0AKSAT16 Photoelectric Sensor, 12-24VDC, 2m Cable, 92mmx71mm Compact

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    XUX0AKSAT16
  • Rexel Part Number:

    276211
  • UPC:

    78590158241

Photoelectric Sensor, Multi Mode, 12 - 24 Volt DC, 92 mm x 71 mm Compact, Plastic Housing, 3 Wire connection

$ 151.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # XUX0AKSAT16

Rexel Part # 276211

UPC 78590158241

UNSPSC 39121528

Family / Style XUX

Material Plastic

Mounting Surface

Product Height 92 mm

Product Width 71 mm

Type Photoelectric Sensor

Volts DC Range 12

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch