Square D XUYFANEP40005 Photoelectric Sensor, Fork, 5x42mm, 12-214VDC, Thru Beam, Infrared

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    XUYFANEP40005
  • Rexel Part Number:

    664747
  • UPC:

    38911900641

Photoelectric Sensor, Fork, 5 x 42 mm, 12 - 24 Volt DC, Thru Beam, Infrared LED, 4 Wire Connection

$ 145.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # XUYFANEP40005

Rexel Part # 664747

UPC 38911900641

UNSPSC 39121528

Family / Style XUY

Mounting Surface

Product Height 5 mm

Product Width 42 mm

Type Photoelectric Sensor

Volts DC Range 12

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch