Allen-Bradley 42KL-E1EZBQ-F4 Sensor, Photoelectric, Transmitted Beam, Light Source, MiniSight

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    42KL-E1EZBQ-F4
  • Rexel Part Number:

    47598
  • UPC:

    66246871368

Sensor, Photoelectric, Transmitted Beam, Light Source, MiniSight, 10.8 - 30 Volt DC, 35 mA, Infrared, 1 - 10 meter, Sensing Distance, 4 Pin, DC Micro Connector

$ 65.80 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 42KL-E1EZBQ-F4

Rexel Part # 47598

UPC 66246871368

UNSPSC 39121528

Amps 35 mA

Family / Style MiniSight

Size 18 mm

Type Sensor

Volts DC Range 10.8 - 30

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch