Allen-Bradley 42MRL-5000 Sensor, Photohead, Green Line, Transmitted Beam, Light Source

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    42MRL-5000
  • Rexel Part Number:

    38753
  • UPC:

    66207383684

Sensor, Photohead, Green Line, Transmitted Beam, Light Source, Infrared, Emitter LED, Light Dark Selectable, 25.4 mm - 171 mm Sensing Distance, 5 ms Sensor Response Time

$ 330.25 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 42MRL-5000

Rexel Part # 38753

UPC 66207383684

UNSPSC 39121528

Family / Style Series 5000

Type Sensor

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch