Allen-Bradley 42SRL-6000 Sensor, Photoelectric, Transmitted Beam, 10-30VDC, 36.6m Distance

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    42SRL-6000
  • Rexel Part Number:

    73834
  • UPC:

    66207383899

Sensor, Photoelectric, Transmitted Beam, 10 - 30 Volt DC, 36.6 meter, Sensing Distance, 3 meter Cable

$ 160.29 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 42SRL-6000

Rexel Part # 73834

UPC 66207383899

UNSPSC 39121528

Family / Style Series 6000

Length 3 m

Range 36.6 meter

Type Sensor

Volts DC Range 10

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch