Eaton 11102A6513 Photoelectric, Comet Series, Thru-Beam

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    11102A6513
  • Rexel Part Number:

    294378
  • UPC:

    782113887067

Photoelectric Sensor, Comet Series, Thru-Beam, Source, 80 foot (24 m) Sensing Range, Visible Red Beam, 20-264 VAC, 15-30 VDC, 6 Ft. Cable Connection. Polyurethane Housing. NEMA Rating: 4X, 6. Used with 80 foot Detectors.

$ 128.87 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # 11102A6513

Rexel Part # 294378

UPC 782113887067

UNSPSC 39121528

Family / Style Comet

IP/NEMA Rating 4X

Type Photoelectric

Volts AC 24

Volts AC Range 20-264

Volts DC 24

Volts DC Range 15-30

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch