Eaton E51ELA Photoelectric Sensor, Infrared, NO/NC, Thru Beam Source, 300' Range

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    E51ELA
  • Rexel Part Number:

    722675
  • UPC:

    782113213897

Photoelectric Sensor, E51 Limit Switch Style, Thru-Beam, Source, 300 Foot (90 m) Sensing Range, Infrared Beam, Visible Red Alignment Aid, 120 Volt AC, Normally Open, Normally Closed Complementary Output, Terminal Wiring

$ 294.11 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # E51ELA

Rexel Part # 722675

UPC 782113213897

UNSPSC 39121528

Family / Style E51

Mounting Panel

Range 300 ft

Type Photoelectric Sensor

Volts AC 120

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch