Eaton E58-30RS18-GLP Photoelectric Sensor, Harsh Duty, 30mm, Reflex, 20-132VAC, 15-30VDC

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    E58-30RS18-GLP
  • Rexel Part Number:

    430449
  • UPC:

    782114512173

Photoelectric Sensor, E58 Harsh Duty, Reflex, 59 Foot (18 m) Sensing Range, Visible Red Beam, 20 - 132 Volt AC, 15 - 30 Volt DC, 4-Pin, Micro AC Connector, Light Operate

$ 516.51 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # E58-30RS18-GLP

Rexel Part # 430449

UPC 782114512173

UNSPSC 39121528

Family / Style E58

Material Non-Metallic

Mounting Panel

Range 59 ft

Type Photoelectric Sensor

Volts AC Control Range 20 - 132

Volts DC Range 15 - 30

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch