Multiple THW2/0STRGRN1000RL 2/0 AWG THW Stranded Copper, Green, 1000'

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    THW2/0STRGRN1000RL
  • Rexel Part Number:

    611144
  • UPC:

    98010021838

2/0 AWG THW Stranded Copper, Green, 1000 Foot Reel

$ 2,667.87 / M
M = 1000

    This item requires special handling.

Qty FT

Multiple 1

Mfr / Brand Multiple

Mfr Part # THW2/0STRGRN1000RL

Rexel Part # 611144

UPC 98010021838

UNSPSC 26121517

Color Green

Conductors 1

Gauge 2/0

Jacket PVC/Nylon

Length 1000 ft

Material Copper

Type THW

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch