Multiple THW2STRGRN500RL 2 AWG THW Stranded Copper, Green, 500'

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    THW2STRGRN500RL
  • Rexel Part Number:

    611146
  • UPC:

    98010021802

2 AWG THW Stranded Copper, Green, 500 Foot Reel

$ 1,294.53 / M
M = 1000

    This item requires special handling.

Qty FT

Multiple 1

Mfr / Brand Multiple

Mfr Part # THW2STRGRN500RL

Rexel Part # 611146

UPC 98010021802

UNSPSC 26121517

Color Green

Conductors 1

Gauge 2

Jacket PVC

Length 500 ft

Material Copper

Type THW

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch