Multiple THW4/0STRGRN1000RL 4/0 AWG THW Stranded Copper, Green, 1000'

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    THW4/0STRGRN1000RL
  • Rexel Part Number:

    259011
  • UPC:

    98010021848

4/0 AWG THW Stranded Copper, Green, 1000 Foot Reel

$ 4,262.40 / M
M = 1000

    This item requires special handling.

Qty FT

Multiple 1

Mfr / Brand Multiple

Mfr Part # THW4/0STRGRN1000RL

Rexel Part # 259011

UPC 98010021848

UNSPSC 26121517

Color Green

Conductors 1

Gauge 4/0

Jacket PVC

Length 1000 ft

Material Copper

Type THW

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch