Multiple THW4/0STRGRN500RL 4/0 AWG THW Solid Copper, Green, 500'

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    THW4/0STRGRN500RL
  • Rexel Part Number:

    259002
  • UPC:

    98010021847

4/0 AWG THW Solid Copper, Green, 500 Foot Reel

$ 4,325.91 / M
M = 1000

    Currently unavailable for online purchase.

Qty FT

Multiple 1

Mfr / Brand Multiple

Mfr Part # THW4/0STRGRN500RL

Rexel Part # 259002

UPC 98010021847

UNSPSC 26121517

Color Green

Conductors 1

Gauge 4/0

Jacket PVC

Length 500 ft

Material Copper

Type THW

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch