Multiple THW6STRRED2500RL 6 AWG THW Stranded Copper, Red, 2500'

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    THW6STRRED2500RL
  • Rexel Part Number:

    611149
  • UPC:

    98010021671

6 AWG THW Stranded Copper, Red, 2500 Foot Reel

$ 571.39 / M
M = 1000

    Currently unavailable for online purchase.

Qty FT

Multiple 1

Mfr / Brand Multiple

Mfr Part # THW6STRRED2500RL

Rexel Part # 611149

UPC 98010021671

UNSPSC 26121517

Color Red

Conductors 1

Gauge 6

Jacket PVC

Length 2500 ft

Material Copper

Type THW

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch