Multiple THW8STRGRN500RL 8 AWG THW Stranded Copper, Green, 500'

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    THW8STRGRN500RL
  • Rexel Part Number:

    611150
  • UPC:

    98010021618

Building Wire, Type THW, 8 AWG, Copper, Stranded, Green, 500 Foot Reel

$ 374.75 / M
M = 1000

    Currently unavailable for online purchase.

Qty FT

Multiple 1

Mfr / Brand Multiple

Mfr Part # THW8STRGRN500RL

Rexel Part # 611150

UPC 98010021618

UNSPSC 26121517

Color Green

Conductors 1

Gauge 8

Jacket PVC

Length 500 ft

Material Copper

Type THW

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch