Amprobe TIC 300 PRO Voltage Detector

  • Mfr/Brand Name:

    Amprobe
  • Mfr Number:

    TIC 300 PRO
  • Rexel Part Number:

    97012
  • UPC:

    095969497695

Voltage Detector, Non-Contact, Maximum Rating: 122 000V AC, Features: Audible Signal, Visual Indicator, MSHA Approved & Self-Test Feature, Includes: Detector, User Manual, Battery & Carrying Case, Note: Requires Hot Stick (TIC 410A) for Voltages Over 1500

$ 237.77 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Amprobe

Mfr Part # TIC 300 PRO

Rexel Part # 97012

UPC 095969497695

UNSPSC 41113600

Type Voltage Detector

Volts AC 122000

Place your Will Call order by clicking the cart button next to the appropriate Branch