Appleton TMC2-100118A TMCX Connector, 1", Explosionproof, Aluminum

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    TMC2-100118A
  • Rexel Part Number:

    417335
  • UPC:

    781381300766

TMC2 connectors provide a means for terminating jacketed type MC cable, forming a mechanical watertight connection and providing ground continuity for cable armor, 1 Inch, Material: Aluminum. Watertight, Class I, Division 2, 4X and IP66

$ 63.60 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # TMC2-100118A

Rexel Part # 417335

UPC 781381300766

UNSPSC 39121431

Diameter 1 in

Material Nickel Plated

Type Cable Gland

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch