Appleton TMC2-200200A TMC2 Connector, 2", Class I, Division 2, Aluminum, 4X and IP6

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    TMC2-200200A
  • Rexel Part Number:

    410445
  • UPC:

    781381300834

TMC2 connectors provide a means for terminating jacketed type MC cable, forming a mechanical watertight connection and providing ground continuity for cable armor, 2 Inch, Material: Aluminum. Watertight, Class I, Division 2, 4X and IP66

$ 130.12 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # TMC2-200200A

Rexel Part # 410445

UPC 781381300834

UNSPSC 39121431

Diameter 2 in

Material Aluminum

Type Cable Gland

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch