Leviton 80405-T Comb. Wallplate, 2-Gang, Toggle/Decora, Thermoset, Lt Almond

  • Mfr/Brand Name:

    Leviton
  • Mfr Number:

    80405-T
  • Rexel Part Number:

    17616
  • UPC:

    078477277690

2-Gang, 1-Toggle 1-Decora/GFCI Device Combination Wallplate, Standard Size, Thermoset, Device Mount - Light Almond.

$ 257.46 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Leviton

Mfr Part # 80405-T

Rexel Part # 17616

UPC 078477277690

UNSPSC 39121704

Color Light Almond

Gangs 2

Material Plastic

Mounting Device

Size Standard

Type Combination Plate

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch