Leviton 80431 Comb. Wallplate, 3-Gang, (2) Decora, (1) Toggle, Thermoset, Brown

  • Mfr/Brand Name:

    Leviton
  • Mfr Number:

    80431
  • Rexel Part Number:

    7276
  • UPC:

    078477491102

3-Gang, 1-Toggle 2-Decora/GFCI Device Combination Wallplate, Standard Size, Thermoset, Device Mount - Brown.

$ 890.88 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Leviton

Mfr Part # 80431

Rexel Part # 7276

UPC 078477491102

UNSPSC 39121704

Color Brown

Gangs 3

Material Plastic

Mounting Device

Size Standard

Type Combination Plate

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch