Leviton P2262-I Comb. Wallplate, 4-Gang, (2) Toggle, (2) Decora, Metal, Ivory

  • Mfr/Brand Name:

    Leviton
  • Mfr Number:

    P2262-I
  • Rexel Part Number:

    14709
  • UPC:

    078477309414

4-Gang, 2-Toggle 2-Decora/GFCI Device Combination Wallplate, Standard Size, Painted Metal, Device Mount - Ivory.

$ 4,865.71 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Leviton

Mfr Part # P2262-I

Rexel Part # 14709

UPC 078477309414

UNSPSC 39121704

Color Ivory

Gangs 4

Material Painted Metal

Mounting Device

Size Standard

Type Combination Plate

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch