Leviton S126 Comb. Wallplate, 2-Gang, Toggle/Decora, Type 430 Stainless Steel

  • Mfr/Brand Name:

    Leviton
  • Mfr Number:

    S126
  • Rexel Part Number:

    14015
  • UPC:

    078477794449

2-Gang, 1-Toggle 1-Decora/GFCI Device Combination Wallplate, Standard Size, 430 Stainless Steel, Device Mount - Stainless Steel.

$ 1,379.71 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Leviton

Mfr Part # S126

Rexel Part # 14015

UPC 078477794449

UNSPSC 39121704

Color Stainless Steel

Gangs 2

Material Stainless Steel

Mounting Device

Size Standard

Type Combination Plate

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch