Mulberry Metal 97432 2-Gang Wallplate, Decora/Toggle, Stainless, White

  • Mfr/Brand Name:

    Mulberry Metal
  • Mfr Number:

    97432
  • Rexel Part Number:

    3343
  • UPC:

    09532797432

Wall Plate, 2-Gang, Decora/Toggle, Stainless Steel, Standard Size, Device Mount.

$ 361.13 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Mulberry Metal

Mfr Part # 97432

Rexel Part # 3343

UPC 09532797432

UNSPSC 39121704

Color White

Gangs 2

Material Stainless Steel

Mounting Device

Size Standard

Type Combination Plate

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch