Leviton 80705-I Combo Wallplate, 2-Gang, Toggle/Duplex, Nylon, Ivory, Standard

  • Mfr/Brand Name:

  • Mfr Number:

  • Rexel Part Number:

  • UPC:


2-Gang, 1-Toggle 1-Duplex Device Combination Wallplate, Standard Size, Thermoplastic Nylon, Device Mount - Ivory.

$ 107.00 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Leviton

Mfr Part # 80705-I

Rexel Part # 28167

UPC 078477493502

UNSPSC 39121704

Color Ivory

Gangs 2

Material Nylon

Mounting Device

Size Standard

Type Combination Plate

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch