Leviton 81021 Combo Wallplate, 3-Gang, (2) Toggle, (1) Duplex, Brass, Standard

  • Mfr/Brand Name:

    Leviton
  • Mfr Number:

    81021
  • Rexel Part Number:

    28586
  • UPC:

    078477351833

Combination Wallplate, 3-Gang, (2) Toggle, (1) Duplex, Brass, Standard

$ 3,187.58 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Leviton

Mfr Part # 81021

Rexel Part # 28586

UPC 078477351833

UNSPSC 39121704

Color Brass

Gangs 3

Material Brass

Mounting Device

Size Standard

Type Combination Plate

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch