Leviton 81045 Combo Wallplate, 4-Gang, (2) Toggle, (2) Duplex, Brass, Standard

  • Mfr/Brand Name:

    Leviton
  • Mfr Number:

    81045
  • Rexel Part Number:

    102721
  • UPC:

    078477351864

4-gang 2-toggle 2-duplex Device Combination Wallplate, Standard Size, Brass, Device Mount, - Brass

$ 3,042.21 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Leviton

Mfr Part # 81045

Rexel Part # 102721

UPC 078477351864

UNSPSC 39121704

Color Brass

Gangs 4

Material Brass

Mounting Device

Size Standard

Type Combination Plate

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch